Shop All Wagon Carts
Kahuna Wagons
10" Flat Free Tire with Grease Fitting-5/8" Bearing
Mfr # CRT003-58
Zoro # G008854749
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.5"
- Overall Length 10"
- Overall Width 10"
- Color Black
- Load Capacity 300
Product Information
- Brand Kahuna Wagons
- MFR # CRT003-58
- Zoro # G008854749
- UPC # 703084100221
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 3.5" |
Overall Length | 10" |
Overall Width | 10" |
Details
Color | Black |
Load Capacity | 300 |
Item | Flat Free Tire |
Description
10" x 4.10/3.5-4 Solid polyurethane foam tires with grease fitting, non-marking and never go flat. 2.25" offset hub, 5/8" bearing with a 300 lb. load capacity. Ideal for any cart, wagon, pressure washer, hand truck, generators, etc. Never worry about a flat tire again!
- •5/8" bearing
- •300 lb load capacity
- •3.5" width
- •Offset hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX6)
- DAYTON Wire Rope Clip, 7/16 In, Maleable Iron (2VKJ5)
- DAYTON Low Profile Hopper, 2000 Lb, 1 Cu Yd (5PKF4)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-8-10)
- KAHUNA WAGONS Kahuna Wagons-Aluminum Chair Holder Accessory (CRT050)
- KAHUNA WAGONS Alumacart, Patented Design, Heavy Duty Material Handling Cart, Lightweight, High Load Capacity, Usa (ALUM001)
- KAHUNA WAGONS Kahuna Wagons-Big Kahuna Beach and Fishing Wagon (ALUM115)
- KAHUNA WAGONS Kahuna Wagons-ROYAL BLUE King Starboard 20" x 24" Table top with Two Cup Holders (CRT080-B)
- KAHUNA WAGONS Kahuna Wagons-DIY Aluminum Wagon Kit (DIY002)
- KAHUNA WAGONS Kahuna Wagons-eFoil Board Buggy (EFBB)
- KAHUNA WAGONS Quadri-Steer Aluminum Pull Wagon (ALUM004)
- Kahuna Wagons Wagon Carts