Shop All Wire Ducts
Kable Kontrol
PVC Open Slot Wire Duct - 1" W x 1" H x 6.5' L - 12 pcs - Gray
Mfr # PFOS1X1S
Zoro # G703551516
product price: $7.75
/pk 12, $0.65/ea
Sold in multiples of 12 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material PVC
- Length 6.5 Ft
- Finger Width 3/8 Inch
- Pack Quantity 12 Pcs
Product Information
- Brand Kable Kontrol
- MFR # PFOS1X1S
- Zoro # G703551516
- UPC # 850053843679
- Country of Origin Taiwan, Province of China
- Category Wire Ducts
Dimensions
Length | 6.5 Ft |
Width | 1 Inch |
Height | 1 Inch |
Finger Width | 3/8 Inch |
Gap Width | 5/16 Inch |
Details
Item | Open SLot Wire Duct |
Color | Gray |
Material | PVC |
Pack Quantity | 12 Pcs |
Maximum Service Temperature | 185°F |
Description
Kable Kontrol's open slot wire duct construction allows cables to be inserted during wiring, and the lid cover can be slid or snapped into place after wiring is complete. When necessary, the slot 'fingers' can be removed to accommodate larger cables. It is made of a lightweight but rigid, heat-resistant PVC (up to 85C). Additionally, it is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances. Kable Kontrol Open Slot wire duct is manufactured with wide fingers that provide greater sidewall rigidity, giving additional cable support and allowing terminated wires to be re-routed easily. The restricted slot design retains wires in the slot for fast and easy wire installation or removal. If it is necessary to tighten and secure a wire bundle inside the duct, consider using Cable Ties with our Adhesive Cable Tie Mounts. For neatly grouping wires, inside or outside the duct, our SpiralWrap or our Braided Sleeving may be what you are looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (ATMR8)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 4ft (P004-004)
- ECLIPSE TOOLS Impact 110 Punchdown Tool (902-341)
- SIEMENS Compact Converter 6SL32101KE188UF1 (6SL3210-1KE18-8UF1)
- KABLE KONTROL PVC Open Slot Wire Duct - 3" x 2" x 6.5' L - 8 pcs - Gray (PFOS3X2S)
- KABLE KONTROL PVC Open Slot Wire Duct - 1.3" x 1.3" x 6.5' L - 12 pcs - Gray, 1 Pc (PFOS1.3X1.3S)
- KABLE KONTROL PVC Open Slot Wire Duct - 4" x 4" x 6.5' L - 8 pcs - Gray (PFOS4X4S)
- KABLE KONTROL Kable Kontrol® Metal Body Wire Duct Cutter Tool (WDC-01)
- KABLE KONTROL PVC Open Slot Wire Duct - 3" W x 3" H x 6.5' L - 8 pcs - Gray (PFOS3X3S)
- KABLE KONTROL PVC Open Slot Wire Duct - 3" W x 2" H x 6.5' L - 8 pcs - Gray (PFOS3X2S)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X2NPG6)
- Kable Kontrol Wire Ducts