Shop All Cable Protectors
Kable Kontrol
PVC Floor Cord Cover Kit - 6' Long - Tan
Mfr # WC315
Zoro # G603527918
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC plastic
- Style Split Bottom
- Length 6'
- Channel Height 0.43"
- Width 0.75" inches
Product Information
- Brand Kable Kontrol
- MFR # WC315
- Zoro # G603527918
- UPC # 850053843433
- Country of Origin Taiwan, Province of China
- Category Cable Protectors
Dimensions
Length | 6' |
Channel Height | 0.43" |
Width | 0.75" inches |
Channel Width | 0.75" |
Height | 0.43" Inches |
Details
Item | Cable protector |
Material | PVC plastic |
Color | Tan |
Style | Split Bottom |
Includes | Cord Cover & Double Sided Tape |
Texture | Smooth |
Number Of Channels | 1 |
Description
Kable kontrolPVC Floor Cord Cover Kit offers a series of durable, walk over floor cord covers. Create a smooth, trip-free surface instantly that protects and conceals your wires from potential damage that may be caused by persistent pedestrian traffic. This Floor Cord Cover Kit is a low-cost alternative while not sacrificing quality. Commonly used in office place and home applications. Slit along the bottom Length of the product allows for easy cable insertion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-001)
- ABB Short-Barrel Splice, 1.00 in. L, Blue (54505)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 2 Pole, 120/240V AC (QO210)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Gray (WC313)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 36" Long - Black (FCC999-36-BLACK)
- KABLE KONTROL ATLAS Cord Protector - 2 Channel - Medium Duty Rubber - 1.18" x 1" Channels - Black Base With Yellow Lid (CP9972)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - Extra Large 2 Channels - 40" Long - Black (FCC9801)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Black (FC9551)
- D-LINE Coupling, PVC, For 1" H x 2" W (CP5025W)
- Kable Kontrol Cable Protectors