Shop All Cable Ties
Kable Kontrol
Numbered Flag Zip Tie Tags - 6" Long - 100 pc Pack - Blue
Mfr # CTS6S-BLUE
Zoro # G404201703
product price: $53.19
/pk 100, $0.53/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Color Blue
- Tensile Strength 40 lbs
- Material Nylon 6-6
Product Information
- Brand Kable Kontrol
- MFR # CTS6S-BLUE
- Zoro # G404201703
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6" |
Details
Color | Blue |
Item | Serialized Flag Identification Zip Ties |
Tensile Strength | 40 lbs |
Material | Nylon 6-6 |
Description
Serialized Flag Ties identify pieces of equipment, certain accounts, property and evidence, most recent access, and a variety of other uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25, Max. Voltage: 600V (164207-025)
- BLACK BOX Cat6 Keystone Feed-Through Straight-Pinn (FM692)
- BISSELL HOMECARE Electrical Box, Square Box, Steel, Square (HO155980)
- SQUARE D Cover Filler Plate, Flush Mount, 3.06 in L, 1.9 in W, 1.21 in D, QO/Homeline (QOFP)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT261CL-RED)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 11" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT11)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 32" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT273)
- KABLE KONTROL Kable Kontrol® 5" Long Screw Mount Cable Ties - 40 Lb Tensile Strength - 100 Pack - UV Black (MHT5-40-Black)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT262CL-GRAY)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT261CL-YELLOW)
- SECURITIE Cable Tie, 8", 50 lb., Natural, PK100 (CT8-50100)
- Kable Kontrol Cable Ties