Shop All Cable Sleeves
Kable Kontrol
Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.54" Inside Diameter - 165' Length - Black
Mfr # HGNS-066-50
Zoro # G004201486
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Nylon 6 Weave
- Length 165'
- Color Black
- Wire and Cable Sleeving Inside Dia. 2.54"
- Temp. Range -49 Degrees F to 248 Degrees F
Product Information
- Brand Kable Kontrol
- MFR # HGNS-066-50
- Zoro # G004201486
- Country of Origin Canada
- Category Cable Sleeves
Dimensions
Length | 165' |
Wire and Cable Sleeving Inside Dia. | 2.54" |
Height | 165' feet |
Details
Material of Construction | Nylon 6 Weave |
Color | Black |
Temp. Range | -49 Degrees F to 248 Degrees F |
Description/Special Features | Extremely Abrasion, Cut Resistant, Chemicals, Gasoline, Salt & Solvents |
Item | Heavy Duty Braided Cable Sleeving |
Description
Designed to provide excellent abrasion protection, this nylon textile sleeve is used to prevent wear on hydraulic/oil lines, rubber hoses, pipes, and cabling. Thick and strong strands with a tight woven construction give a high degree of burst resistance while still maintaining decent flexibility. Nylon protective hose sleeve is resistant to abrasion, cuts, heat, and UV/Ozone deterioration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distribution Block 600V 620A Tlb (9080LBA165202)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DG-R)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 7A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-07)
- HUBBELL Single Pole Connector Cover, Female, Ylw (HBLFCAPY)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 2" Insider Diameter - 200' Length - Black (FW200-200SP)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 100' Length - Black (FW025-100SP)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1" Inside Diameter - 165' Length - Black (HGNS-025-50)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1" Inside Diameter - 25' Length (BSLNY100-25)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 25' Length - Black (FW025-25)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 250' Length - Black (FW100-250SP)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- Kable Kontrol Cable Sleeves