Shop All Cable Ties
Kable Kontrol
Kable Kontrol® Stainless Steel Metal Zip Ties - 27" Long - 200 Lbs Tensile Strength - 100 pcs / Pack
Mfr # SSCT27
Zoro # G703524213
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width 4.8 mm
- Tensile Strength 200 lbs
- Max. Bundle Dia. 8"
- Material Stainless Steel Type 304
Product Information
- Brand Kable Kontrol
- MFR # SSCT27
- Zoro # G703524213
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 27" |
Width | 4.8 mm |
Max. Bundle Dia. | 8" |
Size | 27" |
Details
Color | Silver |
Item | Cable Tie |
Tensile Strength | 200 lbs |
Material | Stainless Steel Type 304 |
Temp. Range | -112 Degrees F to +1000 Degrees F |
Cable Tie Duty | Heavy Duty |
Standards | Military Federal, and ASTM specification |
Locking Style | Self Locking Head, Locking |
Basic Material | Metal |
Weight | 1.75 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2F-X5Y1-US)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DF1Q1)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- GE Molded Case Circuit Breaker, TEY Series 25A, 1 Pole, 277/480V AC (TEY125)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 15" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT15)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 21" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT21)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 11" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT11)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Pink color - Nylon - 50 Lbs Tensile Strength (CT261CL-PINK)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 18 Lbs Tensile Strength (CT504FL-PK-100)
- KABLE KONTROL Cable Zip Ties 11" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT221)
- VELCRO BRAND Black Thin Tie Fastener, 50 pk. (95172)
- Kable Kontrol Cable Ties