Shop All Cable Protectors
Kable Kontrol
Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray
Mfr # FCC999-60-GRAY
Zoro # G003527907
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Industrial Grade Rubber
- Number of Channels 1
- Style Drop Over
- Length 60"
- Channel Height 0.5"
Product Information
- Brand Kable Kontrol
- MFR # FCC999-60-GRAY
- Zoro # G003527907
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 60" |
Channel Height | 0.5" |
Width | 5.25" Inches |
Channel Width | 1.5" |
Height | 1" Inches |
Details
Item | Cable protector |
Material | Industrial Grade Rubber |
Number of Channels | 1 |
Color | Gray |
Style | Drop Over |
Texture | Serrated |
Description
Kable Kontrol medium duty drop over cord covers are inexpensive but have many of the features of heavier duty models. These drop over cable covers are perfect for use around the home, office, garage, etc. Use it anywhere you want to provide protection for your cords and cables from walk-over pedestrian and light vehicle traffic. Commonly used in classrooms, and for events. The body is made of strong, dense rubber which will withstand the elements in any setting. The base has excellent traction for a sure grip on the floor or surface below it, and the raised diamond tread on top will make certain that shoes and feet will grip it as well, and not slip. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this cable protector.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10030)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. BK (89-4002)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Black (FCC999-60-BLACK)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Yellow (FCC999-60-YELLOW)
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Black (WC316)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 59" - Black (FC9553)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Dark Oak (FC9552)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR5.2)
- Kable Kontrol Cable Protectors