Shop All Cable Protectors
Kable Kontrol
Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 36" Long - Yellow
Mfr # FCC999-36-YELLOW
Zoro # G003527778
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Industrial Grade Rubber
- Number of Channels 1
- Color Yellow
- Style Drop Over
- Channel Height 0.5"
Product Information
- Brand Kable Kontrol
- MFR # FCC999-36-YELLOW
- Zoro # G003527778
- Country of Origin China
- Category Cable Protectors
Dimensions
Channel Height | 0.5" |
Length | 36" |
Width | 5.25" Inches |
Channel Width | 1.5" |
Height | 1" Inches |
Details
Item | Cable protector |
Material | Industrial Grade Rubber |
Number of Channels | 1 |
Color | Yellow |
Style | Drop Over |
Texture | Serrated |
Description
Kable Kontrol medium duty drop over cord covers are inexpensive but have many of the features of heavier duty models. These drop over cable covers are perfect for use around the home, office, garage, etc. Use it anywhere you want to provide protection for your cords and cables from walk-over pedestrian and light vehicle traffic. Commonly used in classrooms, and for events. The body is made of strong, dense rubber which will withstand the elements in any setting. The base has excellent traction for a sure grip on the floor or surface below it, and the raised diamond tread on top will make certain that shoes and feet will grip it as well, and not slip. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this cable protector.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Power Distribution Block, 250A, 600VAC/DC (16390-3)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SIWRTR)
- SCHNEIDER ELECTRIC Power Termination Block, Size 3 (LAD96560)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak (FC9550)
- KABLE KONTROL ATLAS Cord Protector - 2 Channel - Medium Duty Rubber - 1.18" x 1" Channels - Black Base With Yellow Lid (CP9972)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Black (FCC999-60-BLACK)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Tan (WC315)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Black (WC316)
- TIRE CONVERSION TECHNOLOGIES, INC Tire Conversion Technologies® CP-LD-2 2 Channel Light Duty Cable Protector (CP-LD-2)
- Kable Kontrol Cable Protectors