Shop All Heat Shrink Tubing
Kable Kontrol
Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Clear - 4' Long Stick
Mfr # HS462-CL
Zoro # G703527917
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 1/2"
- Shrink Tubing Material Adhesive Lined / Dual Wall Polyolefin
- Shrink Tubing Material Type Flexible
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Kable Kontrol
- MFR # HS462-CL
- Zoro # G703527917
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4' |
Length | 4 Ft |
Maximum Internal Diameter | 0.118" Inch |
Details
Color | Clear |
Shrink Tubing I.D. Before Shrinking | 1/2" |
Shrink Tubing Material | Adhesive Lined / Dual Wall Polyolefin |
Shrink Tubing Material Type | Flexible |
Shrink Tubing Type | Heat Shrink Tubing |
Flame Retardant | Yes |
Shrink Ratio | 4:1 |
Material | Polyolefin |
Item | Heat Shrink Tubing |
I.D. Before Shrinking | 1/2 Inch |
Temp. Range | -67 to 275 Degrees F |
Description
Kable Kontrol 4:1 dual wall heat shrink tubing is the ideal solution for all your wiring needs and is designed for a wide range of applications that require high heat-resistance. The adhesive-lined polyolefin heat shrink tubing serves as the most effective way to terminate the ends of your braided sleeving, creating a tight and professional-looking finish. To install, simply slide the heat shrink tube over your small inline splices and connectors. The product fits easily over the end of a connector and shrinks down to 25% of its original diameter to fit over the connector and attached wires. This electrical shrink tubing has a high shrink ratio with 75% or more in the radial direction and 50% or less in the axial direction. The heat shrink protectors have been carefully designed and meet various flammability ratings, including UL VW-1, CSA OFT, -F-MARK. More, the heat shrink tubes have a strong resistance against abrasion, chemicals, and oils. These electrical insulation tubes have crosses to Sumitomo W3B2(4X), Raychem ATUM4X, and LG GSH4635WT and cross reference with Raychem RP-4800, Alpha FIT 421, LG GSHS-4635. The heat shrink tubing ensures insulation for electronic devices, wire strain relief and bundling, lightweight harnessing, commercial, industrial and military applications, and covering for parts such as resistors and capacitors. More this electrical insulation tubing is used for specialty applications that include cable jacket retrofitting and repair. Solve your wiring needs with the polyolefin heat shrink tubes by Kable Kontrol like never before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Center Sub Plate, 2 Gang, Steel, Single Receptacle (S1R10CSPE)
- MILWAUKEE TOOL 25' 3-Wire QUIK-LOK Cord (48-76-4025)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (LC1D50AU7)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-A)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1" Inside Dia - Clear - 4' Long Stick (HS464-CL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Red (HS355-S100-RED)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Blue (HS365-S100-BLUE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Yellow (HS365-S50-YELLOW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Orange (HS363-S100-ORANGE)
- ANCOR Heat Shrink Tubing 3/16in x 3in - Red - 3 Pieces (302603)
- Kable Kontrol Heat Shrink Tubing