Shop All Heat Shrink Tubing
Kable Kontrol
Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Orange
Mfr # HS367-S10-ORANGE
Zoro # G803523680
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Shrink Tubing I.D. Before Shrinking 1"
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Material Type Flexible
Product Information
- Brand Kable Kontrol
- MFR # HS367-S10-ORANGE
- Zoro # G803523680
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 10' |
Details
Color | Orange |
Shrink Tubing I.D. Before Shrinking | 1" |
Shrink Tubing Material | Polyolefin |
Shrink Tubing Type | Heat Shrink Tubing |
Shrink Tubing Material Type | Flexible |
Flame Retardant | Yes |
Shrink Tubing Wall Type | Thin Wall |
Shrink Ratio | 2:1 |
Wall Thickness | 0.45 mm |
Item | Heat Shrink Tubing |
Temp. Range | -67 to 275 def F |
Max. Voltage | 600 V |
Description
Kable Kontrol’s 2:1 heat shrink tubing slides easily over small inline splices and connectors, and shrink down to 50% of its original diameter to fit snugly over any wire, hose or cable management project. Also, polyolefin heat shrink tubing is the ideal way to terminate the ends of your braided sleeving, creating a tight, professional finish. Self-extinguishing heat shrink tubing is tested and approved for use under UL VW-1 and CSA OFT material standards. Additionally, it is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances. This thin wall, 2:1 heat shrink tubing is made from a specially formulated, cross-linked polyolefin. Order heat shrink tubing rolls in your choice of length diameter and color. Durable, flexible, and flame-retardant Kable Kontrol’s polyolefin 2:1 heat shrink tubing can be used for electrical insulation, wire bundling, color coding, lightweight harnessing, wire strain relief, and wire identification purposes in a variety of home, commercial, industrial and military applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 30A, 250V AC, 5 PK (ABC-30-R)
- ZORO SELECT Steriguard, 20A, 3PH 480V, Turnlock Plug (26W76AM)
- OPTICAM Opticam Connector, Duplex, LC, Black, OM1 (FLCDMC6BLY)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Purple (HS359-S100-PURPLE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Clear (HS357-S10-CLEAR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Yellow (HS367-S50-YELLOW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Yellow (HS355-S10-YELLOW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Blue (HS363-S200-BLUE)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- VINYLGUARD Shrink Tubing, 0.75in ID, Orange, 25ft (30-VG-0750O-G2)
- Kable Kontrol Heat Shrink Tubing