Shop All Cable Ties
Kable Kontrol
Kable Kontrol® - 14" Long Red Nylon Zip Ties - 50 Lbs Tensile Strength - 100 Pc Pack
Mfr # CT265CL-RED
Zoro # G103524004
product price: $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.8 mm
- Tensile Strength 50 lbs
- Max. Bundle Dia. 4.01"
- Material Nylon 6-6
- Temp. Range -40 Degrees F to 185 Degrees F
Product Information
- Brand Kable Kontrol
- MFR # CT265CL-RED
- Zoro # G103524004
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | 4.8 mm |
Max. Bundle Dia. | 4.01" |
Size | 14" |
Details
Color | Red |
Item | Cable Tie |
Tensile Strength | 50 lbs |
Material | Nylon 6-6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | Military Federal, and ASTM specification |
Locking Style | Self Locking Head, Locking |
Basic Material | Nylon |
Weight | 5.433 |
Description
Kable Kontrol's Nylon colored zip ties are an ideal and cost-effective option for all applications that require easy identification. The choice between twelve different colors will help you to easily spot the difference between whatever you happen to be securing with these zip ties. These color cable ties are specifically manufactured to be used for indoor or in-wall cable bundling. Colored nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- IFM Snap Clamp, F/ 18mm Dia Sensor (E11048)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT262CL-PURPLE)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT262CL-BROWN)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT265CL-PURPLE)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT254CL-GRAY)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT241)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT207)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 100pcs- White (CT-NCC-075-100-WT)
- Kable Kontrol Cable Ties