Shop All Corrugated Tubing & Fittings
Kable Kontrol
Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black
Mfr # FRPPWL1.25
Zoro # G203524171
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Corrugated Tubing Color Black
- Temp. Range -40 to 275 deg F
- Corrugated Tubing Material Polypropylene
- Material Flame Retardant Polypropylene
Product Information
- Brand Kable Kontrol
- MFR # FRPPWL1.25
- Zoro # G203524171
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Length | 50' Feet |
Corrugated Tubing length | 50' Feet |
Details
Corrugated Tubing Split | Yes |
Corrugated Tubing Color | Black |
Temp. Range | -40 to 275 deg F |
Corrugated Tubing Material | Polypropylene |
Material | Flame Retardant Polypropylene |
Color | Black |
Chemical Resistant | Yes |
Wall Thickness | 1.077 (27.36 mm) |
Description
Polypropylene Flame Retardant Wire Loom Tubing - Split - 1-1/4" Inside Diameter - Black - 50' Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Lever Arm, 2 In. Arm L (11X455)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 4 directions, spring return (ZD4PA24)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB01)
- GE Enclosure, NEMA 4/4X, Size 2 (CR306X290K)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Black (WL901-BK-10)
- KABLE KONTROL Wire Loom Installation Tool (For 1" - 1-1/4" ID) (WLTL-20)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Green (WL901-10-GREEN)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Blue (WL905-10-BLUE)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Yellow (WL905-10-YELLOW)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 250' Length - Black (WL903-BK-250)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 5/8" Inside Diameter - 250' Length - Black (WL900-BK-250)
- Kable Kontrol Corrugated Tubing & Fittings