Shop All Cable Ties
Kable Kontrol
Beaded Zip Ties - 5" Long - Natural Clear - 15 Lbs Tensile Strength - 1000 pc Pack
Mfr # BT-5-N-1000PK
Zoro # G303523951
product price: $27.19
/pk 1000, $0.03/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 15 lbs
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
- Cable Tie Duty Standard
- Standards RoHS Compliant
Product Information
- Brand Kable Kontrol
- MFR # BT-5-N-1000PK
- Zoro # G303523951
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 5" |
Size | 5" |
Details
Color | Natural |
Item | Cable Tie |
Tensile Strength | 15 lbs |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | RoHS Compliant |
Locking Style | Self Locking Head, Locking |
Basic Material | Nylon |
Weight | 0.22 |
Description
Our 'Beaded Security & tamper proof ties' are very simple and easy to use. Just simply thread the zip ties through it's head to desired size. These zip ties hold items tightly and securely with its self-locking seal. These kind of zip ties are ideal for Shipping and Packaging items such as health and environment safety product. These ties are impossible to remove once they are fitted and tightened.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 14 ga. (FS-500SS PG 48.00)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LC1D098BD)
- QUICKCABLE Heat Shrink Tubing, 1/4" Blue 6", PK5 (5667-005BE)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 4" Long - 18 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD800-40-BLUE)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 60" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT298)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT262CL-GREEN)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT268)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT508FL-OR-100)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-145-100-GN-WO)
- Kable Kontrol Cable Ties