Shop All Cable Clamps & Clips
Kable Kontrol
Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs
Mfr # CC-5019-C
Zoro # G603551500
product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamping Dia. 1-1/4"
- Mounting Hole Dia. 1/4"
- Material Zinc Plated Steel
- Metal Width 5/8" Inch
Product Information
- Brand Kable Kontrol
- MFR # CC-5019-C
- Zoro # G603551500
- Country of Origin Canada
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1-1/4" |
Mounting Hole Dia. | 1/4" |
Metal Width | 5/8" Inch |
Details
Item | Aluminum Cable Clamps |
Material | Zinc Plated Steel |
Description
Heat and flame retardant, aluminum can withstand any amount of heat without melting or producing any toxicity. The rubber coating protects cables from abrasions and minimizes sound by preventing cable rattling. Aluminum is preferred over any steel-type material for sound reduction as well as maximum flexibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (43CP32AF)
- LEGRAND Prewired Raceway, 5 Outlets, 15 Amps (V20GB512)
- ICM ICM ICMFSNS6U RG6 Female Connector; Green (ICMFSNS6U)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/4" Diameter - 100 pcs - Natural White (CCUC7-125-C-NATURAL)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1" Dia - Vinyl Insulated - 100 Pcs (CC-5004-C)
- KABLE KONTROL Aluminum Cable Clamps - 1/4" Dia - Rubber Insulated - 100 Pcs (CC-5012-C)
- KABLE KONTROL Aluminum Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5014-C)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - UV Resistant Black (CCUC1-025-100-BLACK)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - Natural White (CCUC1-025-100-NATURAL)
- X1 TOOLS 1/2 Rubber Insulated Clamp 40 Clamps by X1 Tools (X1E-CON-CLA-RUB-0500x40)
- Kable Kontrol Cable Clamps & Clips