Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Steel, Open, Bolt, 468.4mm, 5Ft
Mfr # S1800-16.00-RMS-435-3v5
Zoro # G6897441
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Bolt In Alum Bar
- Outside Width 18.4 in
- Cavity Width 16 in
- Cavity Height 4.09 in
Product Information
- Brand Kabelschlepp
- MFR # S1800-16.00-RMS-435-3v5
- Zoro # G6897441
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 18.4 in |
Cavity Width | 16 in |
Cavity Height | 4.09 in |
Loop Length | 82.17 in |
Loop Height | 39.76 in |
Height | 5.5 in |
Bend Radius | 17.13 in |
Length | 60 in |
Length (Straight Wireway) | 5 ft |
Max. Cable Dia. | 3.43 in |
For Carrier Outside Width | 18.44 in |
Accessory Width | 18.4 in |
For Carrier Outside Height | 5.51 in |
Description
Cable and Hose Carrier, Crossbar Style Bolt-On, Carrier Design Enclosed, Cavity Width 16 in, Cavity Height 4.09 in, Height 5.5 in, Outside Width 18.4 in, Bend Radius 17.13 in, Link to Link Pitch 7.1 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 60 in, Frame Stay Bolt In Alum Bar, Includes No Bracket Included, Loop Height 39.76 in, Loop Length 82.17 in, Number of Links 9, Style Open, Type Varitrak(R)Heavy Duty Steel, Accessory Width 18.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-750-R)
- CAMOZZI Magnetic Proximity Switch (CST-362)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J55M1X)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- Kabelschlepp Cable Carriers