Shop All Cable Carriers
Kabelschlepp
Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft
Mfr # S0650.1-4.00-RS1-075-1v1
Zoro # G6536677
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Twist In Twist Out Alum Bar
- Outside Width 4.6 in
- Cavity Width 4 in
- Cavity Height 1.22 in
Product Information
- Brand Kabelschlepp
- MFR # S0650.1-4.00-RS1-075-1v1
- Zoro # G6536677
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 4.6 in |
Cavity Width | 4 in |
Cavity Height | 1.22 in |
Loop Length | 19.53 in |
Loop Height | 8.86 in |
Height | 2.0 in |
Bend Radius | 2.95 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
For Carrier Outside Height | 1.97 in |
For Carrier Outside Width | 5.38 in |
Accessory Width | 4.6 in |
Max. Cable Dia. | 0.94 in |
Description
Cable and Hose Carrier, Crossbar Style Threaded Joint, Carrier Design Open, Cavity Width 4 in, Cavity Height 1.22 in, Height 2.0 in, Outside Width 4.6 in, Bend Radius 2.95 in, Link to Link Pitch 2.5 in, Mounting Brackets Included No, Carrier Links Material Steel, Crossbar Material Aluminum, Length 12 in, Frame Stay Twist In Twist Out Alum Bar, Includes No Bracket Included, Loop Height 8.86 in, Loop Length 19.53 in, Number of Links 5, Style Open, Type Varitrak(R) Heavy Duty Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (4FRD7)
- BULLDOG WINCH Switch Mounting Bracket, single & breaker (20320)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- MERSEN Automotive Fuse, A70P Series, 150A, Very Fast Acting, 700V AC, Blade (A70P150-4)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0281)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- IGUS Mounting Brkt, Micro, Open, OW.89In/22.5mm (060-16-12PZ)
- Kabelschlepp Cable Carriers