Shop All Cable Carriers
This Product is Discontinued
Kabelschlepp
Varitrak(R), NylonTube, Width 351mm, 1 Ft (Discontinued)
Mfr # MT0950.317.RDD.2001
Zoro # G6442152
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Tube
- Frame Stay Nylon Lid Fully Enclosed
- Outside Width 14.0 in
- Cavity Width 12.48 in
- Cavity Height 2.15 in
Product Information
- Brand Kabelschlepp
- MFR # MT0950.317.RDD.2001
- Zoro # G6442152
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 14.0 in |
Cavity Width | 12.48 in |
Cavity Height | 2.15 in |
Loop Length | 32.24 in |
Loop Height | 18.9 in |
Height | 3.2 in |
Bend Radius | 7.87 in |
Length | 12 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 14.0 in |
Details
Item | Cable and Hose Carrier |
Style | Tube |
Frame Stay | Nylon Lid Fully Enclosed |
Link to Link Pitch | 3.74 in /95.0mm |
Number of Links | 3 |
Includes | No Bracket Included |
Crossbar Material | Plastic |
Type | Varitrak(R)Nylon Modular |
Series | MT |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 12.48 in, Cavity Height 2.15 in, Height 3.2 in, Outside Width 14.0 in, Bend Radius 7.87 in, Link to Link Pitch 3.74 in /95.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Frame Stay Nylon Lid Fully Enclosed, Includes No Bracket Included, Loop Height 18.9 in, Loop Length 32.24 in, Number of Links 3, Style Tube, Type Varitrak(R)Nylon Modular, Accessory Width 14.0 in, Series MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.