Shop All Cable Carriers
Kabelschlepp
Mtg Bracket Set, Varitrak(R), Steel, 55mm
Mfr # S0950 MB4
Zoro # G6427985
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 2.2 in
- Height 2.7 in
- Length 6.2 in
- Type Varitrak(R)Heavy Duty Steel
- For Use With S0950 Carrier
Product Information
- Brand Kabelschlepp
- MFR # S0950 MB4
- Zoro # G6427985
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.2 in |
Height | 2.7 in |
Length | 6.2 in |
Length (Straight Wireway) | 0.52 ft |
Accessory Width | 2.2 in |
For Carrier Outside Height | 2.68 in |
Accessory Length | 6.24 in |
Accessory Height | 2.68 in |
Details
Item | Mounting Bracket Set |
Type | Varitrak(R)Heavy Duty Steel |
For Use With | S0950 Carrier |
Includes | Bracket |
Series | S/SX |
Mounting Brackets Included | Yes |
Accessory Material | Steel |
Mounting Bracket Type | Fixed End, Moving End |
Description
Mounting Bracket Set, Height 2.7 in, Outside Width 2.2 in, Mounting Brackets Included Yes, Mounting Bracket Type Fixed End, Moving End, Length 6.2 in, For Use With S0950 Carrier, Type Varitrak(R)Heavy Duty Steel, Accessory Height 2.68 in, Accessory Length 6.24 in, Accessory Material Steel, Accessory Width 2.2 in, For Carrier Outside Height 2.68 in, Series S/SX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- SQUARE D Thermal Unit, 3.75 to 4.53A (B5.50)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L1Ft (MC0950-10.00-RS-200-3V1)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- IGUS Cable Carrier, HD, Open, OW9.84In (5050-20-150-0-5)
- Kabelschlepp Cable Carriers