Shop All Cable Carriers
Kabelschlepp
Mtg Bracket, Microtrack(TM), Width 30mm
Mfr # 0180.30 MB2
Zoro # G2837996
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 1.5 in
- Cavity Width 1.18 in
- Cavity Height 0.59 in
- Link to Link Pitch 0.71 in /18.0mm
Product Information
- Brand Kabelschlepp
- MFR # 0180.30 MB2
- Zoro # G2837996
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.5 in |
Cavity Width | 1.18 in |
Cavity Height | 0.59 in |
Height | 0.7 in |
Accessory Height | 0.71 in |
Accessory Width | 1.5 in |
Details
Item | Mounting Bracket Set |
Style | Open |
Link to Link Pitch | 0.71 in /18.0mm |
Type | Microtrack(TM) Mini Nylon |
Includes | Bracket |
Crossbar Material | Plastic |
For Use With | 2AAR2, 2AAR3, 2ATD7, 2ATD8 |
Mounting Brackets Included | Yes |
Accessory Material | Plastic |
Description
Mounting Bracket Set, Cavity Width 1.18 in, Cavity Height 0.59 in, Height 0.7 in, Outside Width 1.5 in, Link to Link Pitch 0.71 in /18.0mm, Mounting Brackets Included Yes, Crossbar Material Plastic, For Use With 2AAR2, 2AAR3, 2ATD7, 2ATD8, Style Open, Type Microtrack(TM) Mini Nylon, Accessory Height 0.71 in, Accessory Material Plastic, Accessory Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611VBK)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 1-Port, White (NSB-5210)
- FIRMAN L5-30P to TT-30R Adapter (1605)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0385)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 246.2mm.5Ft (S0950-8.00-RS1-260-2v5)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- IGUS Mounting Brkt, Mini, Open, OW1.93In/ 49mm (1038-12PZ)
- Kabelschlepp Cable Carriers