Shop All Cable Carriers
Kabelschlepp
Microtrack(TM), Open, Nylon, Width 38mm, 5Ft
Mfr # 0180.30.0285
Zoro # G6627503
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 1.5 in
- Cavity Width 1.18 in
- Cavity Height 0.59 in
- Link to Link Pitch 0.71 in /18.0mm
Product Information
- Brand Kabelschlepp
- MFR # 0180.30.0285
- Zoro # G6627503
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.5 in |
Cavity Width | 1.18 in |
Cavity Height | 0.59 in |
Loop Length | 4.88 in |
Loop Height | 2.91 in |
Height | 0.7 in |
Length | 60 in |
Bend Radius | 1.1 in |
Length (Straight Wireway) | 5 ft |
Accessory Width | 1.5 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Link to Link Pitch | 0.71 in /18.0mm |
Includes | No Bracket Included |
Crossbar Material | Plastic |
Number of Links | 85 |
Type | Microtrack(TM) Mini |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 1.18 in, Cavity Height 0.59 in, Height 0.7 in, Outside Width 1.5 in, Bend Radius 1.1 in, Link to Link Pitch 0.71 in /18.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 60 in, Includes No Bracket Included, Loop Height 2.91 in, Loop Length 4.88 in, Number of Links 85, Style Open, Type Microtrack(TM) Mini, Accessory Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- THERNLUND 950-0470 Thermocouple Junction (950-0470)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 6A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-6)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604GNK)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- Kabelschlepp Cable Carriers