Shop All Cable Carriers
Kabelschlepp
Microtrack(TM), Open, Nylon, Width 38mm, 1Ft
Mfr # 0180.30.0281
Zoro # G6438853
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 1.5 in
- Cavity Width 1.18 in
- Cavity Height 0.59 in
- Link to Link Pitch 0.71 in /18.0mm
Product Information
- Brand Kabelschlepp
- MFR # 0180.30.0281
- Zoro # G6438853
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.5 in |
Cavity Width | 1.18 in |
Cavity Height | 0.59 in |
Loop Length | 4.88 in |
Loop Height | 2.91 in |
Height | 0.7 in |
Length | 12 in |
Bend Radius | 1.1 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 1.5 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Link to Link Pitch | 0.71 in /18.0mm |
Includes | No Bracket Included |
Type | Microtrack(TM) Mini |
Crossbar Material | Plastic |
Number of Links | 17 |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 1.18 in, Cavity Height 0.59 in, Height 0.7 in, Outside Width 1.5 in, Bend Radius 1.1 in, Link to Link Pitch 0.71 in /18.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Includes No Bracket Included, Loop Height 2.91 in, Loop Length 4.88 in, Number of Links 17, Style Open, Type Microtrack(TM) Mini, Accessory Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, Duplex, Raised (6359806)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- AIMS POWER Power Inverter, Modified Sine Wave, 16,000 W Peak, 8,000 W Continuous, 4 Outlets (PWRINV8KW12V)
- SIEMENS Auxiliary Switch, 1NO/0NC, 1 Pole (3RH1921-1CD10)
- KABELSCHLEPP Mounting Bracket Set for 4NGF3 etc (MC0650 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- Kabelschlepp Cable Carriers