Shop All Cable Carriers
Kabelschlepp
Microtrack(TM), Open, Nylon, Width 26mm, 1Ft
Mfr # 0130.20.0201
Zoro # G6789072
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 1.0 in
- Cavity Width 0.79 in
- Cavity Height 0.39 in
- Link to Link Pitch 0.51 in /13.0mm
Product Information
- Brand Kabelschlepp
- MFR # 0130.20.0201
- Zoro # G6789072
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.0 in |
Cavity Width | 0.79 in |
Cavity Height | 0.39 in |
Loop Length | 3.5 in |
Loop Height | 2.07 in |
Height | 0.5 in |
Length | 12 in |
Bend Radius | 0.79 in |
Length (Straight Wireway) | 1 ft |
Accessory Width | 1.0 in |
Details
Item | Cable and Hose Carrier |
Style | Open |
Link to Link Pitch | 0.51 in /13.0mm |
Crossbar Material | Plastic |
Number of Links | 23 |
Includes | No Bracket Included |
Type | Microtrack(TM) Mini |
Mounting Brackets Included | No |
Description
Cable and Hose Carrier, Cavity Width 0.79 in, Cavity Height 0.39 in, Height 0.5 in, Outside Width 1.0 in, Bend Radius 0.79 in, Link to Link Pitch 0.51 in /13.0mm, Mounting Brackets Included No, Crossbar Material Plastic, Length 12 in, Includes No Bracket Included, Loop Height 2.07 in, Loop Length 3.5 in, Number of Links 23, Style Open, Type Microtrack(TM) Mini, Accessory Width 1.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6-A)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (27038901)
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 1Ft (0250.030.050.0451)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- Kabelschlepp Cable Carriers