Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, Satin Chrome, Lever
Mfr # EE1021B/EE1011-26D-41
Zoro # G0490430
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7 Pin)
- Series 1000
- Handle Type Knob
- Backset 2-3/4 in
- Max. User Codes 1
Product Information
- Brand Kaba Simplex
- MFR # EE1021B/EE1011-26D-41
- Zoro # G0490430
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Depth | 3 13/16 in |
Inside Depth | 2 3/8 in |
Inside Width | 3 1/4 in |
Manufacturers Warranty Length | 3 yr |
Latch Length | 1/2 in |
Inside Height | 9 in |
Outside Width | 3 1/8 in |
Outside Height | 7 3/8 in |
Description
Mechanical Push Button Lockset, Handle Type Knob, Function Lock Entry and Egress, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Nonhanded, Finish Satin Chrome, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL-Listed, Weather Resistant Yes, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 41mm x 49mm x 4mm Rubber O-Rings 3PK (64926)
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Single-Sided, Flat Black (PL-1RD72 FBL)
- HARDWARE RESOURCES White Door Mounting Kit for CAN-EBM Series (CAN-DOORKITW)
- KABA SIMPLEX Push Button Lockset, Left, Lever (L8146B-026-41)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 7000, Bright Brass (7102-03-41)
- SIMPLEX Push Button Lock, Entry, Key Override (5041XSWL-26D-41)
- Kaba Simplex Door Locks and Deadbolts