Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, Right, Antique Brass
Mfr # R8146B-05-41
Zoro # G0490239
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7 Pin)
- Series 8000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 1
Product Information
- Brand Kaba Simplex
- MFR # R8146B-05-41
- Zoro # G0490239
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 1/2 in |
Inside Depth | 2 3/8 in |
Inside Width | 3 1/4 in |
Manufacturers Warranty Length | 3 yr |
Outside Width | 3 1/8 in |
Inside Height | 9 in |
Outside Height | 7 3/8 in |
Outside Depth | 3 13/16 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Right, Finish Antique Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 8000, Latch Length 1/2 in, Max. User Codes 1, Standards UL-Listed, Weather Resistant Yes, Mechanical, Mortise / Cylindrical Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Silver (CP4540BBRNRP26D-3)
- DON-JO 2-1/8" Round Finger Pull (125609)
- ABUS Hasp, Fixed, Zinc Plated, PK2 (115/100)
- FOSS FLOORS Crochet 24" x 24" N34 Denim Carpet Tiles - 15PK (7CDMN3415PK)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 7000, Bright Brass (7102-03-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- ALARM LOCK AlarmLock: Trilogy DL1200 Narrow Style Keypad Lever Lock / Satin Chrome 26D (ALL-DL1200-26D)
- Kaba Simplex Door Locks and Deadbolts