Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, Left, Lever
Mfr # L8146B-026-41
Zoro # G0490388
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7 Pin)
- Series 8000
- Handle Type Lever
- Max. User Codes 1
- Backset 2-3/4 in
Product Information
- Brand Kaba Simplex
- MFR # L8146B-026-41
- Zoro # G0490388
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 1/2 in |
Outside Depth | 3 13/16 in |
Manufacturers Warranty Length | 3 yr |
Inside Depth | 2 3/8 in |
Outside Width | 3 1/8 in |
Inside Width | 3 1/4 in |
Outside Height | 7 3/8 in |
Inside Height | 9 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Left, Finish Bright Chrome, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 8000, Latch Length 1/2 in, Max. User Codes 1, Standards UL-Listed, Weather Resistant Yes, Mechanical, Mortise / Cylindrical Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Concealed Pivot Hinge (R76-1000)
- STRYBUC Active Shootbolt Lock (850-2406514)
- STRYBUC BRONZE SHADE CONTROL KNOB (900-17890)
- BEST Top B3 Pin Segment for SFIC Cores (B4)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- KABA SIMPLEX Push Button Lockset, 7000, Bright Brass (7102-03-41)
- KABA SIMPLEX Push Button Lockset, 8000, Lever (L8148B-26D-41)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- KABA SIMPLEX Push Button Lockset, 5000, Lever (5010BWL-744-41)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever Handle, Brass (FE595 PLY505FLA)
- Kaba Simplex Door Locks and Deadbolts