Shop All Keyless Access Control Locks
Kaba Simplex
Push Button Lockset, 9000, Thumb Turn
Mfr # 9350000-26D-41
Zoro # G0490178
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9000
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1-3/4 in
- Function Entry
Product Information
- Brand Kaba Simplex
- MFR # 9350000-26D-41
- Zoro # G0490178
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 2 3/8 in |
Outside Depth | 3 13/16 in |
Manufacturers Warranty Length | 1 yr |
Inside Width | 3 1/4 in |
Outside Width | 3 1/8 in |
Latch Length | 1/2 in |
Inside Height | 9 in |
Outside Height | 7 3/8 in |
Description
Mechanical Push Button Lockset, Handle Type Thumb Turn, Function Entry, Key Override Options None, Hand Nonhanded, Finish Satin Chrome, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant No, Case Material Steel, Series 9000, Latch Length 1/2 in, Max. User Codes 1, Weather Resistant Yes, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Floor Door Stop Oil Rubbed Bronze 1-3/4" (7000.10B)
- KEYLESS FACTORY 2013-2015 Cadillac ATS XTS / 5-Button Smart Key w/ Trunk / PN: 22856930 / NBG009768T (RSK-GM-68TT)
- MSI Luna Gray 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK (ZOR-PNL-0143)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- KABA SIMPLEX Grade 2, Keyless, 2-3/8"Escutcheon, US3, Square Corner Stk (7108-03-41)
- ALARM LOCK AlarmLock: Alarm Lock PG21MB Narrow Stile Door Alarm, Dark Bronze (ALL-PG21-MB)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (PDL4500DBL US26D)
- DORMAKABA MULTI-HOUSING Saffire Electronic LX-D RFID Deadbolt; 3-Hour Fire Rating; Bluetooth Low Energy Enabled (BLE); Elect (MD0032ECBCB0)
- TRILOGY Door Lock Battery Pack, 7V (S6065)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2E)
- SECO-LARM 12VDC Plug-In Switching AC Adapter. 1A Output. UL, CUL listed. Minimum order quantity of (SLM-ST-UV12-S1-0Q)
- Kaba Simplex Keyless Access Control Locks