Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, 8000, Left Reversible
Mfr # LLP1020B-05-41
Zoro # G0490257
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7 Pin)
- Series 8000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 1
Product Information
- Brand Kaba Simplex
- MFR # LLP1020B-05-41
- Zoro # G0490257
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 1/2 in |
Outside Depth | 3 13/16 in |
Inside Height | 9 in |
Manufacturers Warranty Length | 3 yr |
Outside Width | 3 1/8 in |
Inside Width | 3 1/4 in |
Outside Height | 7 3/8 in |
Inside Depth | 2 3/8 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Factory Left, Field Reversible, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 8000, Latch Length 1/2 in, Max. User Codes 1, Standards UL-Listed, Weather Resistant Yes, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CGI)
- MASTER MAGNETICS Univ Latch Magnet50#Pull (07502)
- BIG FOOT Door Wedge, Vulcanized Rubber, Brown, 1-1/4"H x 2"W (29920)
- AMEROCK Radius 18 inch 457mm Center-to-Center Satin Nickel Appliance Pull (BP54051G10)
- KABA SIMPLEX Push Button Lockset, 7000, Bright Brass (7102-03-41)
- KABA SIMPLEX Push Button Lockset, 10000, Left, Lever (LLP1010-05-41)
- KABA SIMPLEX Push Button Lockset, Left, Lever (L8146B-026-41)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- SIMPLEX Push Button Exit Trim, Satin Chrome, Right (LRP101026D41)
- Kaba Simplex Door Locks and Deadbolts