Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, 8000, Bright Brass
Mfr # R8146B-03-41
Zoro # G0490476
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7 Pin)
- Series 8000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 1
Product Information
- Brand Kaba Simplex
- MFR # R8146B-03-41
- Zoro # G0490476
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3 1/8 in |
Inside Width | 3 1/4 in |
Latch Length | 1/2 in |
Outside Height | 7 3/8 in |
Outside Depth | 3 13/16 in |
Manufacturers Warranty Length | 3 yr |
Inside Depth | 2 3/8 in |
Inside Height | 9 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Right, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 8000, Latch Length 1/2 in, Max. User Codes 1, Standards UL-Listed, Weather Resistant Yes, Mechanical, Mortise / Cylindrical Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Chrome Screen Door Latch and Keeper (Single Pack) (A 103)
- ILCO Ilco: Key Blanks, 1659 CANADA POST (ILCO-1659)
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- GENESIS Printed Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (74100)
- KABA SIMPLEX Push Button Lockset, 7000, Bright Brass (7102-03-41)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- KABA SIMPLEX Push Button Lockset, Left, Lever (L8146B-026-41)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- KABA SIMPLEX Push Button Lockset, 5000, Lever (5010BWL-744-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, E5031MWL-626-41 (E5031MWL-626-41)
- Kaba Simplex Door Lever Locksets