Shop All Keyless Entry Door Handles
Kaba Simplex
Push Button Lockset, 10000, Left, Lever
Mfr # LLP1010-05-41
Zoro # G0490187
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series 10000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 1
Product Information
- Brand Kaba Simplex
- MFR # LLP1010-05-41
- Zoro # G0490187
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Manufacturers Warranty Length | 3 yr |
Inside Width | 3 1/4 in |
Inside Height | 9 in |
Outside Width | 3 1/8 in |
Outside Depth | 3 13/16 in |
Latch Length | 1/2 in |
Inside Depth | 2 3/8 in |
Outside Height | 7 3/8 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Left, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 10000, Latch Length 1/2 in, Max. User Codes 1, Standards UL-Listed, Weather Resistant Yes, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCV200-G)
- HARDWARE RESOURCES Bright White 2-1/2"x2" Radius Butt Hinge (33529BWH)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 016, PK25 (ZUSAH70LUB016)
- PEMKO 216DV24 24" Door Shoe with Vinyl Dark Bronze (216DV24)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 7000, Bright Brass (7102-03-41)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 8000, Lever (L8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, 8000, Right, Lever (R8148B-26D-41)
- KABA CYL PBL LVR C/KO/P SIC LH 26D CYLINDRICAL PBL LOCK W/LEVER COMB KO & PASS SCHLAGE IC PREP LEFT (KABA-LL1041S-26D-41)
- Kaba Simplex Keyless Entry Door Handles