Shop All Keyless Entry Door Handles
Kaba Simplex
Mechanical PushButton Lockset, 1000, Right
Mfr # LR1021B-03-41
Zoro # G0490491
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents (6 or 7 Pin)
- Series 1000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 1
Product Information
- Brand Kaba Simplex
- MFR # LR1021B-03-41
- Zoro # G0490491
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Manufacturers Warranty Length | 3 yr |
Inside Depth | 2 3/8 in |
Latch Length | 1/2 in |
Outside Width | 3 1/8 in |
Inside Width | 3 1/4 in |
Outside Depth | 3 13/16 in |
Inside Height | 9 in |
Outside Height | 7 3/8 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Right, Finish Bright Brass, Door Thickness 1-3/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, Yes Fire Rated, Case Material Steel, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL-Listed, Weather Resistant Yes, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Left Hand Window Operator, 9" L (H 3514)
- PROSOURCE Pull Plate 3-1/2X15In Brt Brs (32239BBB-PS)
- HONEYWELL HOME Airflow Differential Pressure Switches (AP5210-30)
- SEM PAINTS Trim Black (39143)
- KABA SIMPLEX Push Button Lockset, 8000, Lever (L8148B-26D-41)
- KABA SIMPLEX Push Button Lockset, Left, Lever (L8146B-026-41)
- KABA SIMPLEX Push Button Lockset, Bright Chrome, Lever (LR1011-026-41)
- KABA SIMPLEX Push Button Lockset, Right, Bright Chrome (LR1021B-026-41)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- TOWNSTEEL Touch Keypad WiFi Smart Interconnect Lock, 99 pin codes, 300 MIFARE RFID cards capacity, 2 RFID Key (TNS-EG5RTT-SRH626-40WSC)
- Kaba Simplex Door Locks and Deadbolts