Shop All Keyless Access Control Locks
Kaba
Pushbutton Deadbolt, Satin Chrome
Mfr # 902-26D
Zoro # G0000147
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 900
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1-1/8 in to 1-1/2 in
- Function Auxiliary
Product Information
- Brand Kaba
- MFR # 902-26D
- Zoro # G0000147
- UPC # 036448808809
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Manufacturers Warranty Length | 1 yr |
Latch Length | 1 in |
Outside Width | 4 in |
Inside Depth | 1 9/16 in |
Inside Width | 3 11/16 in |
Outside Height | 5 in |
Inside Height | 5 in |
Outside Depth | 3 3/4 in |
Description
Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Auxiliary, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-1/8 in to 1-1/2 in, Keypad 5 Button, Vandal Resistant, Backset 2-9/16 in or 2-1/2 in, ADA Compliant No, Case Material Zinc, Series 900, Latch Length 1 in, Max. User Codes 1, Weather Resistant Yes, Includes Hardware, Installation Manual, Lock Assembly, Operations Manual, Reference Guide, Template
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-221 Square O-Ring ID: 1 7/16, CS 1/8, OD 1 11/16 48 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R221x48)
- COMMAND ACCESS TECHNOLOGIES Electrified Hinges (ETH2W4540 626 CH-BB79)
- E900 HARDWARE P730 30 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P730)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 7/8", Rod Dia. 0.873", PK5 (2HZW8)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 03 - shiny brass (KABA-71080341)
- KABA KABA: KABA ACCESS 1000/ 3000 series Combo Chamber (M-63) / (M-56)Clutch (KABA-74366-000-01)
- KABA KABA: Cabinet Lock / Wood Appl. 5/8 - 7/8 / End Throw 26D - Clutch Ball Bearing Knob (KABA-9622C-20-26D-41)
- KABA Electronic Lock, Satin Chrome, 12 Button (E2031BLL62641)
- KABA KABA: EPLEX E3066 MSNT SILVER (KABA-E3066MSNT-626-41)
- KABA Kaba: Simplex LR1021B-26D Pushbutton Lock W/ Key RH & RHR Satin Chrome (KABA-LR1021B26D41)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (R-AU-NTB622-NR-622-LC)
- Kaba Door Locks and Deadbolts