Shop All Keyless Access Control Locks
Kaba
Pushbutton Deadbolt, Satin Chrome
Mfr # 710826D41
Zoro # G2369105
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 7100
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1-1/8 in to 2-1/4 in
- Function Auxiliary
Product Information
- Brand Kaba
- MFR # 710826D41
- Zoro # G2369105
- UPC # 036448810932
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Outside Width | 2 1/2 in |
Outside Depth | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Outside Height | 6 1/2 in |
Inside Height | 6 in |
Latch Length | 1 in |
Latch Front Size | 2-1/4"H x 1"W |
Details
Item | Mechanical Push Button Deadbolt |
Series | 7100 |
Handle Type | Thumb Turn |
Max. User Codes | 1 |
Door Thickness | 1-1/8 in to 2-1/4 in |
Function | Auxiliary |
Case Material | Zinc |
Finish | Satin Chrome |
Keypad | 5 Button, Vandal Resistant |
Hand | Factory Left, Field Reversible |
Weather Resistant | Yes |
Includes | Hardware, Installation Manual, Lock Assembly, Operations Manual, Reference Guide, Template |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in |
Key Override Options | None |
ADA Compliant | No |
Type | Mechanical Push Button |
Description
Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Auxiliary, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-1/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/8 in, ADA Compliant No, Case Material Zinc, Series 7100, Latch Length 1 in, Max. User Codes 1, Weather Resistant Yes, Includes Hardware, Installation Manual, Lock Assembly, Operations Manual, Reference Guide, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 2.5mm Wide 56mm ID, PK2 (ZUSAV2.5X56)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151M626S4478SLC)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-30062)
- DORMAKABA COMMERCIAL HDWE Dormakaba Commercial Hardware Sierra Passage Lock, 2-3/4in Backset and ASA Strike Satin Chrome (QCL230E626)
- KABA Kaba: Eplex P2031-B-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031BLL62641)
- KABA Pushbutton Deadbolt, Satin Chrome (919-26D)
- KABA Push Button Lock, Entry, Key Override (1021-B-26D-41)
- KABA KABA: Eplex Mortise Keyless Lock, Satin Chrome Finish (KABA-E2066BLL62641)
- KABA Pushbutton Deadbolt, Satin Chrome (917-26D)
- KABA Kaba N54G Repl Key Blank & Cam Lock; Pack of 10 (818021)
- EPLEX 1500 Electronic Lock, Satin Chrome, 12 Button (E150262641)
- Kaba Keyless Access Control Locks