Shop All Keyless Access Control Locks
Kaba
Pushbutton Deadbolt, Satin Brass
Mfr # 922-04
Zoro # G0000235
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 900
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1-3/4 in to 2-1/8 in
- Function Entry with Deadlocking Non-holdback Spring Latch
Product Information
- Brand Kaba
- MFR # 922-04
- Zoro # G0000235
- UPC # 036448809271
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Latch Length | 5/8 in |
Inside Depth | 1 9/16 in |
Outside Depth | 3 3/4 in |
Outside Height | 5 in |
Outside Width | 4 in |
Inside Width | 3 11/16 in |
Manufacturers Warranty Length | 1 yr |
Inside Height | 5 in |
Description
Deadlocking Spring Latch, Handle Type Thumb Turn, Function Entry with Deadlocking Non-holdback Spring Latch, Key Override Options None, Hand Factory Left, Field Reversible, Finish Satin Brass, Door Thickness 1-3/4 in to 2-1/8 in, Keypad 5 Button, Vandal Resistant, Backset 2-9/16 in or 2-1/2 in, ADA Compliant No, Case Material Zinc, Series 900, Latch Length 5/8 in, Max. User Codes 1, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Industrial Door Opener, 16 ft Door Height (CH401RDJR516)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Champagne Bronze Cabinet Pull (BP36910CZ)
- KABA Kaba: Simplex 5021XSWL-26D Lever Lock Satin Chrome - Schlage C Keyway (KABA-5021XSWL26D41)
- PRIME-LINE Hinge Garage Door #4 (GD52107)
- KABA Kaba: Eplex E201U-XS-LL-626-41 Electronic Panic Device Trim - Satin Chrome (KABA-E201UXSLL62641)
- KABA KABA: Cabinet Lock / Wood Appl. 5/8 - 7/8 / End Throw 26D - Clutch Ball Bearing Knob (KABA-9622C-20-26D-41)
- KABA Kaba: Simplex LL1011-26D Pushbutton Lock - LH & LHR Doors Satin Chrome (KABA-LL101126D41)
- KABA Push Button Lock, Entry, Antique Brass (LR-1011-05-41)
- KABA Kaba: Simplex 1011-26D Pushbutton Lock - Satin Chrome (KABA-101126D41)
- KABA Ada Access Control (E5031-B-WL-626-41)
- ALARM LOCK AlarmLock: NetworX Trilogy Univ Wireless Remote Release Kit - Includes RR-RECEIVER and RR-1BUTTON (ALL-RR-TRILOGYKIT)
- Kaba Keyless Access Control Locks