Shop All Keyless Access Control Locks
Kaba
Push Button Lock, Entry, Key Override
Mfr # LL-1021-B-05-41
Zoro # G0857717
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L1000
- Handle Type Lever
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry with Key Override
Product Information
- Brand Kaba
- MFR # LL-1021-B-05-41
- Zoro # G0857717
- UPC # 036448802043
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 2 3/8 in |
Outside Height | 7 3/8 in |
Inside Height | 9 in |
Latch Length | 1/2 in |
Outside Width | 3 1/8 in |
Inside Width | 3 1/4 in |
Manufacturers Warranty Length | 3 yr |
Outside Depth | 3 13/16 in |
Latch Front Size | 1-1/8" x 2-1/4" |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Left, Finish Antique Brass, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 3 1/2 In (4FCF4)
- DELTANA Oil Rubbed Bronze Cover Plate (DASHCPU10B)
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-RH-AL)
- ABUS Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle (83638)
- KABA Push Button Lock, Entry, Key Override (LL-1021-B-26D-41)
- KABA KABA: Simplex EE1000 - Entry and Egress (KABA-EE11/1126D41)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-26D-41)
- KABA Pushbutton Deadbolt, Satin Brass (904-04)
- KABA Push Button Exit Trim, Key Override, Left (5010-XS-WL-04-41)
- KABA Kaba: Eplex E7900, PROX, Cylindrical, 2 3/4" Latch (KABA-E79N2031LLKF00626)
- SCHLAGE ELECTRONICS Magnetic Stripe Reader, Black, 4-5/16 in H (MTMS15)
- Kaba Keyless Access Control Locks