Shop All Keyless Access Control Locks
Kaba
Push Button Lock, Entry, Key Override
Mfr # 5021-XS-WL-04-41
Zoro # G2261402
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5000
- Handle Type Winston Lever
- Max. User Codes 1
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry with Key Override
Product Information
- Brand Kaba
- MFR # 5021-XS-WL-04-41
- Zoro # G2261402
- UPC # 036448814114
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Height | 8 7/8 in |
Manufacturers Warranty Length | 3 yr |
Inside Depth | 2 1/8 in |
Outside Height | 8 7/8 in |
Latch Length | 1/2 in |
Inside Width | 3 3/16 in |
Outside Width | 3 3/8 in |
Outside Depth | 3 3/16 in |
Description
Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override Options KABA Cylinder (Schlage In.C In. Keyway) Included, Hand Factory Left, Field Reversible, Finish Satin Brass, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Solid Cast Zinc, Series 5000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CS24020072GA)
- EKENA MILLWORK 42" Bottom Width x 43 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X42HO)
- ANDOVA TILES SAMPLE Channing 2 x 2 Marble Honeycomb Mosaic Floor Use Tile (SAM-ANDCHA124)
- ZORO SELECT Disc Spring, Belle, 0.5, High Carb Stl, PK12 (1NDH3)
- KABA KABA: SIMPLEX 5021RWL26D41 Push Button Lock, Entry, Key Override (KABA-5021RWL26D41)
- KABA Push Button Lock, Entry, Antique Brass (LL-1011-05-41)
- KABA KABA: Cabinet Lock / Wood Appl. 5/8 - 7/8 / End Throw 26D - Clutch Ball Bearing Knob (KABA-9622C-20-26D-41)
- KABA Simplex 6202 Cylindrical Lock with Exterior Thumbturn and Internal Knob 2-3/8 in. backset Mech (KABA-62026041)
- KABA Weather Shield, Plastic (54644-000-41)
- KABA AUX PBL W/TTURN & DBOLT US26D AUX PUSHBUTTON LOCK W/TTURN 1IN TUBULAR DB W/FLAT FRONT FP 2 3/4 (KABA-7102-26D-41)
- KERI SYSTEMS Proximity Key Fob, 1-1/2" H, PK10 (PKT-10X-10)
- Kaba Door Locks and Deadbolts