Shop All Knobs
Kaba Ilco
Replacement Knobs
Mfr # A410
Zoro # G1925853
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Kaba Ilco Replacement Door Knob is the traditional design of diameter 2-1/8 in and its projection is 2 in. It is finished as Satin Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact 1/2 in. Drill Driver Kit (2606-22CT)
- REGAL CUTTING TOOLS 1/4-20 H11 2 Flt. Plug Spiral Point Tap (008337AS)
- MAYHEW Half Round Nose Chisel, 5/16" x 6.25" (10503)
- RIDGID Retainer, Asm Valve (46645)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30725P)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 2, D= 1/4-20, D1= 25 mm, Electropolished (K0250.2A2)
- INNOVATIVE COMPONENTS Knurled Knob, 10-32 Thread Size, 1/2"L, Zinc Plated (GN020500K3--N21)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30724P)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 2" dia. (SKTTF-027)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru Tap, Steel (GN4C----F6---21)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Red (K0155.4066X10)
- Kaba Ilco Hand Knobs and Wheels