Shop All Lockset Cylinders
Kaba Ilco
Mortise Cylinder, Satin Chrome, Keyway Type Yale(R) 8, 5 Pins
Mfr # 7185YA1-26D-KA2
Zoro # G2885793
product price: $21.45
/pk 2, $10.73/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Yale(R) 8
- Number of Pins 5
- Keying Alike
- Finish Satin Chrome
- Grade 1
Product Information
- Brand Kaba Ilco
- MFR # 7185YA1-26D-KA2
- Zoro # G2885793
- UPC # 036448024780
- Country of Origin India
- Category Lockset Cylinders
Details
Keyway Type | Yale(R) 8 |
Item | Mortise Cylinder |
Number of Pins | 5 |
Keying | Alike |
Finish | Satin Chrome |
Grade | 1 |
Standards | ANSI A156.5 Grade 1 |
Features | 1-1/8 in Size |
Lockset Cylinder Type | Mortise Cylinder |
Location Type | Commercial |
Number of Keys | 2 |
Material | Brass |
Type | 1-1/8" Mortise Cylinder |
Description
Mortise Cylinder, Mortise Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Alike, Number of Keys 2, Keyway Type Yale(R) 8, Standards ANSI A156.5 Grade 1, Number of Pins 5, Features 1-1/8 in Size, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Nickel (5821NBB1)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1824)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC1004ETPPRPR)
- BALDWIN ESTATE Lever Venetian Bronze Door Levers Venetian Bronze 5113 (5113.112.RMR)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KA2)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Sargent(R) LA, 5 Pins (15395GA-26D-KD)
- KABA ILCO KW9 Chrome Brass Mortise Cylinder Keyed Alike (7165FA2-26D-KA2)
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7181TK1-26D)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC2-26D-KA2)
- KABA ILCO Lockset Cylinder, Satin Chrome, 0 Pins (7161TK2-26D)
- GLOBAL DOOR CONTROLS 1 in. Aluminum Oversized Zinc Thumbturn Mortise Cylinder for Adams Rite Type Storefront Door (TH1100-ZTO-AL)
- Kaba Ilco Door Locks and Deadbolts