Shop All Door Bolt Locks
Kaba Ilco
Manual Flush Bolt, Bronze, 16-3/4in.L
Mfr # FLB-58-18-DU
Zoro # G6068596
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Head Dia. 1/2 in
- Bolt Length 12 in
- Holes per Leaf 4
- Length 16 3/4 in
- Throw Size 5/8 in
Product Information
- Brand Kaba Ilco
- MFR # FLB-58-18-DU
- Zoro # G6068596
- UPC # 036448530854
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Dimensions
Bolt Head Dia. | 1/2 in |
Bolt Length | 12 in |
Length | 16 3/4 in |
Throw Size | 5/8 in |
Width | 15/16 in |
Height | 1 7/64 in |
Details
Item | Manual Flush Bolt |
Finish | Dark Bronze |
Holes per Leaf | 4 |
For Use With | Aluminum Doors |
Hardware | Included |
Operation Type | Manual Lever |
Material | Zinc |
Description
Manual Flush Bolt, Operation Type Manual Lever, Dark Bronze Finish, Material Zinc, Length 16 3/4 in, Width 15/16 in, Height 1 7/64 in, Bolt Length 12 in, Bolt Head Dia. 1/2 in, Throw Size 5/8 in, Holes per Leaf 4, Hardware Included, For Use With Aluminum Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 17/64"H x 17/64"W, PK.100 (2944-034S)
- J.W. WINCO JW Winco WN9100 6T4WP4N Leveling Feet (6T4WP4N)
- STERLING SEAL & SUPPLY 387 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A387X50)
- FULTERER Fr5000.Ot Full Extension Slide Zinc 24 in. (FR5000.OT 24 ZC)
- KABA ILCO Manual Flush Bolt, Aluminum, 16-3/4in.L (FLB-58-18-AL)
- DELTANA Solid Brass Square Knob For Heavy Duty Bolt Satin Nickel (KBSU15)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 7" (7FBR15)
- TRIMCO UL Wrought Flush Bolt for Metal Doors Satin Chrome 12" (W3917-12.626)
- PERKO 1081DP3BLK Flush-Mount Locking Latch 3/8" 7/8" /Carpeted Surface Fits 2-3/8" Hole-1-1/16" 2-9/16" (1081DP3BLK)
- TOWNSTEEL Mortise Lock (MRX-S-L-07-630-IC)
- PRIME-LINE Aluminum Diecast, Flush Mount Extension Bolt Single Pack (J 4516)
- Kaba Ilco Door Locks and Deadbolts