Shop All Lockset Cylinders
Kaba Ilco
Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins
Mfr # 7165SC2-26D-44634
Zoro # G2555253
original price:
$19.43
6% off
new price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Schlage(R) C
- Number of Pins 5
- Keying Cut to Bitting 44634
- Finish Satin Chrome
- Grade 1
Product Information
- Brand Kaba Ilco
- MFR # 7165SC2-26D-44634
- Zoro # G2555253
- UPC # 036448505326
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
Keyway Type | Schlage(R) C |
Number of Pins | 5 |
Keying | Cut to Bitting 44634 |
Finish | Satin Chrome |
Grade | 1 |
Material | Brass |
Lockset Cylinder Type | Mortise Cylinder |
Standards | ANSI A156.5 Grade 1 |
Location Type | Commercial |
Number of Keys | 2 |
Type | 1" Mortise Cylinder |
Description
Lockset Cylinder, Mortise Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Cut to Bitting 44634, Number of Keys 2, Keyway Type Schlage(R) C, Standards ANSI A156.5 Grade 1, Number of Pins 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 303CS36 36" Standard Perimeter Gasketing with Silicone Clear Aluminum (303CS36)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Dappled Steel (EB310-937)
- EKENA MILLWORK Cornell Flat Panel Decorative Wall Panel, 36"W x 12"H x 5/8"P (WALP36X12X062CNL)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" Zinc Plated Steel Screw Hooks 50PK (50988)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-34532-#17)
- KABA ILCO Segal Brass-Plated Mortise Cylinder (7185FA1-03-KD)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7165SC2-26D-KA2)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-44634)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-34532)
- KABA ILCO KW9 Brass Mortise Cylinder Keyed Differently (7205FA1-03-KD)
- SCHLAGE Schlage Mortise Classroom Sec Lockset, Lever, Classroom (L9071L 06L 626)
- Kaba Ilco Lockset Cylinders