Shop All Key Rings
Kaba Ilco
Key Duplicator, Manual, 120V, 2.8A, Steel
Mfr # SPEED045
Zoro # G5232547
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Material Steel
- Finish Titanium Nitride
- For Use With Cylinder, Vehicle and Cruciform Keys
- Bench Depth (In.) 20 in
Product Information
Dimensions
Bench Depth (In.) | 20 in |
Machine Width (In.) | 15 3/4 in |
Machine Depth (In.) | 18 7/64 in |
Height | 9.8" |
Machine Height (In.) | 9 51/64 in |
Bench Width (In.) | 15 in |
Details
Item | Key Duplicator |
Type | Manual |
Material | Steel |
Finish | Titanium Nitride |
For Use With | Cylinder, Vehicle and Cruciform Keys |
Amps AC | 2.8 A |
HP | 23/64 hp |
Standards | CE |
Cutter Material | HSS |
Voltage | 120 V |
Bearing Material | Sealed |
Includes | 1.2/1.7mm Steel Pins, 19mm Wrench, 2.5/3mm Hex Keys, Adjusting Keys, Cutter Release Rod, Deburring Brush, Mounting Bracket, Spare Fuses, Tip Gauge Bars |
Description
Key Duplicator, Type Manual, Material Steel, 23/64 hp HP, 2.8 A Amps AC, Voltage 120 V, Machine Depth (In.) 18 7/64 in, Machine Height (In.) 9 51/64 in, Machine Width (In.) 15 3/4 in, Bench Depth (In.) 20 in, Bench Width (In.) 15 in, Cutter Material HSS, Bearing Material Sealed, Standards CE, For Use With Cylinder, Vehicle and Cruciform Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Hook, Zinc, Length 1 3/16 In, PK20 (1WBL6)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Orange Pk (403-OR)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Natural Iron Traditional Drawer Pull (BP10696908)
- HPC HPC: HPC EZ-7C REPLACEMENT KEY EXTRACTOR BLADE ROUND TYPE .050, PK 10 (HPC-EZ-7C)
- KABA ILCO Deburring Brush (D925102ZR)
- KABA ILCO Tubular Key Tracer, Steel (D741438ZB)
- KABA ILCO Key Machine Belt, For Mfr. No. FLASH 008 (D945855ZR BELT)
- KABA ILCO Deburring Brush, For Mfr. No. FLASH 008 (D945853ZR BRUSH)
- KABA ILCO Tubular Key Cutter, Steel Material (D746382ZB PRISMATIC CUTTER)
- KABA ILCO Key Duplicator, Manual, 120V, 1.2A, Steel (FLASH 008)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-SDLEK)
- Kaba Ilco Key Rings