Shop All Keys
Kaba Ilco
Key Blank, Type SC4, 6 Pin, PK10
Mfr # 1145A-SC4
Zoro # G2046983
original price:
$8.52
19% off
new price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Schlage(R)
- Keyway Type Commercial/Residential
- Number of Pins 6
- Type SC4
- Material Nickel Plated
Product Information
Details
Lock Manufacturer | Schlage(R) |
Keyway Type | Commercial/Residential |
Number of Pins | 6 |
Type | SC4 |
Item | Key Blank |
Material | Nickel Plated |
Ilco Number | SC4 |
Description
Key Blank, Type SC4, Material Nickel Plated, Lock Manufacturer Schlage(R), Keyway Type Commercial/Residential, Number of Pins 6, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Screen Door Roller Assy. (10-306)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Matte Black, 6PK (ED07-6)
- BLUM Standard Left Hand Locking Device for 563/569 Tandem Slides (T51.1801 L)
- ZORO SELECT O-Ring, Buna N, Dash 344, 3-7/8, 4.270, PK10 (U38869.009.0168)
- KABA ILCO Key Blank, Brass, Type AM3, 5 Pin, PK10 (1045-AM3)
- KABA ILCO Key Blade, Edge Cut, Nissan (AX00003500)
- KABA ILCO Key Blank, Brass, Schlage Lock, PK10 (1145EF)
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1598-HAW2)
- KABA ILCO General Use Key (X1014F DIB)
- KABA ILCO Key Blank, Brass, Type AP3, 5 Pin, PK10 (103AM-AP3)
- MIDWEST FASTENER Key Blank, Brass, For: Schlage SC1-BR Lock (331727)
- Kaba Ilco Keys