Shop All Keys
Kaba Ilco
Key Blank, Brass, Yale Lock, PK10
Mfr # O1122B-Y103
Zoro # G1322203
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Yale(R)
- Keyway Type Filing Cabinet
- Number of Pins 5
- Material Nickel Plate Over Brass
Product Information
Details
Lock Manufacturer | Yale(R) |
Keyway Type | Filing Cabinet |
Number of Pins | 5 |
Item | Key Blank |
Material | Nickel Plate Over Brass |
Description
Key Blank, Type -, Material Nickel Plate Over Brass, Lock Manufacturer Yale(R), Keyway Type Filing Cabinet, Number of Pins 5, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALICE 165 Full Overlay Sc Rapido (C27FA99)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0203)
- HARDWARE RESOURCES 3" Wx2-1/2"Dx4"H Rubberwood Minimalist Corbel (CORZ-4-RW)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Green (4401RG-0150-125-0250)
- KABA ILCO Key Blank, Brass, Type VR7, 4 Pin, PK10 (VR91AR-VR7)
- KABA ILCO Key Blank, Pins 6, PK10 (A1011-L4)
- KABA ILCO Kaba Ilco 1605 SEARS Craftsman Sears Blank Toolbox Utility Key (1605 SEARS)
- KABA ILCO Key Blank, Brass, Type Y13, 5 Pin PK10 (01122R-Y13)
- KABA ILCO Key Blank, Brass, Type WR3, 5 Pin, PK10 (1054WB-WR3)
- KABA ILCO Key Blank, Pins 5, PK50 (100-C-NS)
- ILCO Ilco: Key Blanks, 104AM-AP4 CHICAGO (41A F41E) (ILCO-104AM-AP4)
- Kaba Ilco Keys