Shop All Keys
Kaba Ilco
Key Blank, Brass, Type Y6, 4 Pin, PK10
Mfr # 997X-Y6
Zoro # G1838313
product price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Yale(R)
- Keyway Type Office Furniture/Cabinets
- Number of Pins 4
- Type Y6
- Material Solid Brass
Product Information
Details
Lock Manufacturer | Yale(R) |
Keyway Type | Office Furniture/Cabinets |
Number of Pins | 4 |
Type | Y6 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | Y6 |
Description
Key Blank, Type Y6, Material Solid Brass, Lock Manufacturer Yale(R), Keyway Type Office Furniture/Cabinets, Number of Pins 4, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Request-to-Exit Device (WEMB-BK)
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Bright Brass (SP2751U3)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP8695320158)
- BLUM 110+ Degree Soft-closing Inserta Overlay Plus Hinge (73B3590)
- KABA ILCO Key Blank, Brass, Schlage Lock, PK10 (1145F-SC7)
- KABA ILCO Key Blank, Brass, Sargent Lock, PK10 (1007LA)
- KABA ILCO Key Blank, Brass, Type Y1, 5 Pin, PK10 (999-Y1)
- KABA ILCO Key Blank, Brass, Type IN29, PK10 (1054UN-IN29)
- KABA ILCO Key Blank, Brass, Type Y2, 6 Pin, PK10 (999A-Y2)
- KABA ILCO Key Blank, Pins 5, PK50 (100-C-NS)
- HILLMAN Traditional Key House/Office Key Blank 69 M1 Single For Master Locks, 10PK (88904)
- Kaba Ilco Keys