Shop All Keys
Kaba Ilco
Key Blank, Brass, Type AP1, 6 Pin, PK10
Mfr # 101AM-AP1
Zoro # G2701036
product price: $6.29
/pk 10, $0.63/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Chicago(R)
- Keyway Type Office Furniture/Cabinets
- Number of Pins 6
- Type AP1
- Material Solid Brass
Product Information
Details
Lock Manufacturer | Chicago(R) |
Keyway Type | Office Furniture/Cabinets |
Number of Pins | 6 |
Type | AP1 |
Item | Key Blank |
Material | Solid Brass |
Ilco Number | AP1 |
Description
Key Blank, Type AP1, Material Solid Brass, Lock Manufacturer Chicago(R), Keyway Type Office Furniture/Cabinets, Number of Pins 6, Includes -, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Flush Door Pull, 3-1/2" W x 5" L (94C US32D)
- ZORO SELECT Round Base Magnet, 65 lb. Pull (3LJY2)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP878996CHBRZ)
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (TRX-L-84-630)
- KABA ILCO Key Blank, Type SC4, 6 Pin, PK10 (1145A-SC4)
- KABA ILCO Key Blank, NS, 1A1J1, Best, PK50 (1A1J1)
- KABA ILCO Key Blank, Pins 6, PK10 (A1011-L4)
- KABA ILCO Key Blank, Brass, Type BE2, 7 Pin, PK10 (A1114A-BE2)
- KABA ILCO Key Blank, Brass, Type Y13, 5 Pin PK10 (01122R-Y13)
- KABA ILCO Key Blank, Brass, Type VR7, 4 Pin, PK10 (VR91AR-VR7)
- ILCO Ilco: Key Blanks, DND-Y1 (ILCO-DND-Y1)
- Kaba Ilco Keys