Shop All Keys
Kaba Ilco
Key Blank, Brass, 1672, PK10
Mfr # 1672
Zoro # G3948655
original price:
$8.35
10% off
new price: $7.49
/pk 10, $0.75/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Guard Security
- Keyway Type 1672
- Material Nickel Plated Brass
Product Information
Details
Lock Manufacturer | Guard Security |
Keyway Type | 1672 |
Item | Key Blank |
Material | Nickel Plated Brass |
Description
Key Blank, Material Nickel Plated Brass, Lock Manufacturer Guard Security, Keyway Type 1672, Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, White Finish (Single Pack) (TH 23022)
- ALARM CONTROLS Push Button, 5 in. H, w/Pneumatic Switch (TS-14)
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single Doors, US26D (AS895 US26D)
- BEST Key Blank, BEST Lock, Standard, WB Keyway (1AP1WB1KS609KS800)
- KABA ILCO Key Blank, Brass, Type 1092, 4 Pin, PK50 (M1-BR)
- KABA ILCO Key Blank, NS, 1A1Q1, Best, PK50 (1A1Q1)
- KABA ILCO Key Blank, NS, 1A1E1, Best, PK50 (1A1E1)
- KABA ILCO Key Blank, Brass, Type KW1, PK10 (1176-KW1)
- KABA ILCO Key Blank, Brass, Schlage Lock, PK10 (1145F-SC7)
- KABA ILCO Key Blank, Brass, Type BE2, 7 Pin, PK10 (A1114A-BE2)
- OEM OEM: REF: 2015-2019 Cadillac Escalade / 6-Button Smart Key / PN: 13580812 / HYQ2AB (RSK-ULK108)
- Kaba Ilco Keys