Shop All Butt Hinges
Kaba Ilco
Duronotic Dark Bronze Pivot Hinge
Mfr # IL-OP-18-DU TOP PIVOT SET
Zoro # G6192733
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Duronotic Dark Bronze
- Holes per Leaf 3
- Load Capacity 125 lb
- Material Diecast Aluminum
- Mounting Half Surface
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-18-DU TOP PIVOT SET
- Zoro # G6192733
- UPC # 036448530755
- Country of Origin China
- Category Butt Hinges
Dimensions
Pin Dia. | 1/2" |
Details
Finish | Duronotic Dark Bronze |
Holes per Leaf | 3 |
Load Capacity | 125 lb |
Material | Diecast Aluminum |
Mounting | Half Surface |
Orientation | Non Handed |
Range of Motion | 180 Degrees |
Features | Sets Include Fasteners; 1/8" Recessed Top Pivot; For Kawneer Style Doors |
Hardware | Included |
Ligature Resistant | No |
Item | Pivot Hinge |
Bearing Type | Ball |
Holes | With |
Description
Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, Ball Bearing Type, Included Hardware, Half Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Coat Hook Satin Stainless Steel 4-1/2" (3071-1.630)
- DELTANA Heavy Duty, Coat & Hat Hook Black (CAHH35U19)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Birch (HBW08X08X375ABI)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB179 5X4 5 26D STL)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-RH-AL BOTTOM SET)
- KABA ILCO 1-11/32" W x 1-1/2" H Duronotic Dark Bronze Pivot Hinge (IP-22-RH-DU INTERMEDIATE PIVOT)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-RH-AL 1/8" RECESSED SETS)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-RH-AL SETS)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-12-LH-DU SETS)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-LH-DU FLUSH SETS)
- DELTANA White Radius Hinge (S44R5BKUSPW)
- Kaba Ilco Door Hinges