Shop All Butt Hinges
Kaba Ilco
Duronotic Dark Bronze Pivot Hinge
Mfr # IL-OP-12-LH-DU SETS
Zoro # G6181987
original price:
$22.43
25% off
new price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holes per Leaf 3 and 4
- Load Capacity 125.0 lb
- Material Diecast Aluminum
- Mounting Half Surface
- Orientation Left Hand
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-12-LH-DU SETS
- Zoro # G6181987
- UPC # 036448530571
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Pin Dia. | 7/16" |
Details
Finish | Duronotic Dark Bronze |
Holes per Leaf | 3 and 4 |
Load Capacity | 125.0 lb |
Material | Diecast Aluminum |
Mounting | Half Surface |
Orientation | Left Hand |
Range of Motion | 180 Degrees |
Features | Sets Include Fasteners; 1/8" Recessed Pivot Sets; For Armalite and Trulite Style Doors |
Ligature Resistant | No |
Hardware | Included |
Bearing Type | Ball |
Holes | With |
Item | Pivot Hinge |
Description
Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, Ball Bearing Type, Included Hardware, Half Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 2" Tube Size, Coupler Connection (DXD-22)
- SCHLAGE COMMERCIAL Spindle L283061 (L283061)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 3 Full Surf Hinge (N115-055)
- PRIME-LINE Kick Plate, 8 x 36 in., Satin Aluminum Single Pack (J 4754)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-12-LH-AL SETS)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-LH-DU FLUSH SETS)
- KABA ILCO 1-11/32" W x 1-1/2" H Aluminum Pivot Hinge (IP-22-RH-AL INTERMEDIATE PIVOT)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-12-RH-DU SETS)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-DU TOP PIVOT SET)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-RH-DU FLUSH SETS)
- HAGER COMPANIES Hager Full Mortise, Five Knuckle, Ball Bearing Hinge BB1279 4.5" x 4.5" US26D (1279B0045004526D)
- Kaba Ilco Door Hinges