Shop All Push Pull Latches
Kaba Ilco
Deadlatch Push/Pull Paddle, Bronze
Mfr # 459-04-00-313
Zoro # G5380812
original price:
$57.85
7% off
new price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Series 459
- Grade 1
- Performance Medium Duty
- Fire Rated No
Product Information
- Brand Kaba Ilco
- MFR # 459-04-00-313
- Zoro # G5380812
- Country of Origin Taiwan, Province of China
- Category Push Pull Latches
Dimensions
Fits Stile Width | 1 3/4 in |
Details
Item | Deadlatch Push/Pull Paddle |
Finish | Dark Bronze |
Series | 459 |
Grade | 1 |
Performance | Medium Duty |
Fire Rated | No |
Standards | ANSI/BHMA 156.3, Grade 1 Cycle Tested |
Door Handing | Left Hand Reversible |
For Door Thickness | 1 3/4 in |
Exit Device Type | Exit Device |
ADA Compliant | Not ADA Compliant |
Description
Deadlatch Push/Pull Paddle, Exit Device, Medium Duty Performance, Grade 1, Dark Bronze Finish, Series 459, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, Not ADA Compliant, No, Standards ANSI/BHMA 156.3, Grade 1 Cycle Tested
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Commercial Door Closer Back (18-68BC)
- NORTON DOOR CONTROLS 8400P689 Plastic Full Cover for 8000 Series Aluminum (8400P689)
- NELSON SHIMS 42PK38x138x12 Shim (CSH12/42/12/48 B)
- ZORO SELECT Fixed Eye Hasp, Steel, 3-1/2" L (4PE39)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-02-00-313)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-02-00-628)
- ABH Lever, Push Up Pull Up LH, Grade 1 (6813-2-A-US32D-Q-CN)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-2 626 A)
- SDC Latch Retraction Kit (LR100DMK)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- Kaba Ilco Push Pull Latches