Shop All Push Pull Latches
Kaba Ilco
Deadlatch Push/Pull Paddle, Aluminum
Mfr # 459-04-00-628
Zoro # G5380907
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Series 459
- Grade 1
- Exit Device Type Exit Device
- Fire Rated No
Product Information
- Brand Kaba Ilco
- MFR # 459-04-00-628
- Zoro # G5380907
- Country of Origin Taiwan, Province of China
- Category Push Pull Latches
Dimensions
Fits Stile Width | 1 3/4 in |
Details
Item | Deadlatch Push/Pull Paddle |
Finish | Aluminum |
Series | 459 |
Grade | 1 |
Exit Device Type | Exit Device |
Fire Rated | No |
Door Handing | Left Hand Reversible |
ADA Compliant | Not ADA Compliant |
Performance | Medium Duty |
Standards | ANSI/BHMA 156.3, Grade 1 Cycle Tested |
For Door Thickness | 1 3/4 in |
Description
Deadlatch Push/Pull Paddle, Exit Device, Medium Duty Performance, Grade 1, Aluminum Finish, Series 459, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, Not ADA Compliant, No, Standards ANSI/BHMA 156.3, Grade 1 Cycle Tested
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Blue, 5 PK (8113005)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK100 (1RJE2)
- AMEROCK Mulholland 8 inch 203mm Center-to-Center Satin Nickel Cabinet Pull (BP53535G10)
- X1 TOOLS R-119 Square O-Ring ID: 15/16, CS 3/32, OD 1 1/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R119x24)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-02-00-313)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-04-00-313)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-02-00-628)
- SDC Latch Retraction Kit (LR100ARK)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- ADAMS RITE Deadlatch Paddle, LH, Satin Aluminum (4590-04-00-628)
- Kaba Ilco Push Pull Latches