Shop All Exit Devices
Kaba Ilco
Deadlatch Lever Handle, Bronze
Mfr # 456-S-RH-01-DU
Zoro # G5380846
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Series 456
- Fits Stile Width 1 3/4 in
- Door Handing Right Hand Reversible
- For Door Thickness 1 3/4 in to 2 in
Product Information
- Brand Kaba Ilco
- MFR # 456-S-RH-01-DU
- Zoro # G5380846
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Fits Stile Width | 1 3/4 in |
Details
Item | Deadlatch Lever Handle |
Finish | Bronze |
Series | 456 |
Door Handing | Right Hand Reversible |
For Door Thickness | 1 3/4 in to 2 in |
Fire Rated | No |
Performance | Medium Duty |
Exit Device Type | Exit Device |
ADA Compliant | Not ADA Compliant |
Description
Deadlatch Lever Handle, Exit Device, Medium Duty Performance, Bronze Finish, Series 456, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in to 2 in, Door Handing Right Hand Reversible, Not ADA Compliant, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JAX6)
- PEMKO S442BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL17)
- J.W. WINCO GN128-100-ST Weldable Hinge, Steel Pin (128-100-ST)
- JEFFREY ALEXANDER 114 Diameter Brushed Pewter Richard Cabinet Knob (171BNBDL)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-RH-01-AL)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-4LH-201-628/313)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3LH-101-628/313)
- KABA ILCO Deadlatch, Bronze, Medium Duty, Series: 451 (451-F-3LH-201-628/313)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- ADAMS RITE Elec Pushbar Exit Device, Active Dummy, Monitored, 30", US10B (8099-M1-3230)
- Kaba Ilco Exit Devices